!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI-BROOM KIT, RED/GRN/BLK, 14 1/2 IN SWEEP FACE/2 IN TRIM/42 IN L HANDLE, AL/PP/POLY

MULTI-BROOM KIT, RED/GRN/BLK, 14 1/2 IN SWEEP FACE/2 IN TRIM/42 IN L HANDLE, AL/PP/POLY

VIKAN

MULTI-BROOM KIT, RED/GRN/BLK, 14 1/2 IN SWEEP FACE/2 IN TRIM/42 IN L HANDLE, AL/PP/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BROOM KIT, RED/GRN/BLK, 14 1/2 IN SWEEP FACE/2 IN TRIM/42 IN L HANDLE, AL/PP/POLY

MULTI-BROOM KIT, RED/GRN/BLK, 14 1/2 IN SWEEP FACE/2 IN TRIM/42 IN L HANDLE, AL/PP/POLY

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC33301
  • Mfr. Model # 33301
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This multi-broom cleaning kit features a 60-inch push broom with a 42-inch, black and red, aluminum handle, a 1 1/4-inch diameter, and a polypropylene block with red and green, polyester bristles, a two-inch trim, and 14 1/2-inch sweep face. This kit also includes Vikan parts 475752, 524652, 524752, 525352, 707752, 297152Q, and 0703US.

Technical Specs

  • Item Dust Pan Set
  • Bristle Colour Red, Green
  • Dust Pan Colour No Dust Pan
  • Chemical Resistant No
  • Colour Coding System No
  • Broom Handle Material Aluminum
  • Overall Broom Length 60 in
  • Broom Handle Length 42"
  • Dust Pan Handle Length No Dust Pan
  • Block Material Polypropylene
  • Acid Resistant No
  • Broom Handle Diameter 1-1/4"
  • Broom Handle Colour Black, Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list