!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 120V AC, DUST COLLECTOR, NBR SEAL

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 120V AC, DUST COLLECTOR, NBR SEAL

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 120V AC, DUST COLLECTOR, NBR SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 120V AC, DUST COLLECTOR, NBR SEAL

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 120V AC, DUST COLLECTOR, NBR SEAL

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $496.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EKX4
  • Mfr. Model # USM8260100
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1800
  • Shipping Weight 0.31 lbs

Product Details

This solenoid valve is for use with pilots large dust collector pulse valves, air, light oil, and water. In addition, it measures 3 inch height x 1 21/32 inch width x 2¾ inch length, and is made of plastic, with an NBR seal, a dust collector valve, and is 120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/4 in
  • Body MaterialPlastic
  • Operating Pressure Differential Air/Inert Gas - Maximum125 psi
  • Voltage120V AC
  • For MediaAir, Light Oil, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum125 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Ambient Temperature - Minimum32 Degrees F
  • Coil Insulation ClassF
  • Electrical ConnectionsSpade Terminal
  • NEMA Enclosure Rating1, 2, 3, 3S, 4, 4X
  • Overall Length2 3/4 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • IP RatingIP66
  • Operating Pressure Differential - Maximum150 psig
  • Operating Pressure Differential Air/Inert Gas - Minimum0 psi
  • Valve Ways 2-Way
  • Valve Type Dust Collector
  • Orifice Diameter 1/8 in
  • Coefficient of Volume (Cv) 0.3
  • Seal Material NBR
  • Coil Enclosure Watertight without Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum Not Rated
  • Valve Positions 2-Position
  • Ambient Temperature - Maximum 125 Degrees F
  • Environmental Rating Indoor, Outdoor
  • Inlet Connection Type Barb
  • Overall Width 1 21/32 in
  • Overall Height 3 in
  • Wattage 24.9 W
  • Application Pilots Large Dust Collector Pulse Valves
  • Mounting Orientation Horizontal, Vertical
  • Frequency 60 Hz
  • Outlet Connection Type Barb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list