!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DURA INK MARKER 200 RED

DURA INK MARKER 200 RED

MARKAL

DURA INK MARKER 200 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DURA INK MARKER 200 RED

DURA INK MARKER 200 RED

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.91 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK96916
  • Mfr. Model # 96916
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.1 lbs

Product Details

Dura-Ink(R) 200 jumbo tip marker. Extra wide chisel tip for 3/8 inch and 5/8 inch marks. Jumbo ink supply. Ink formulated for industrial strength usage. Durable cap and barrel for heavy-duty use. For identification of equipment, signs and marking shipping containers.

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Marker Type Permanent
  • Marking Tool Colour Family Reds
  • Min. Temp. 0 Degrees F
  • Marking Tool Surface Material Cardboard, Fabric, Glass, Metal, Plastic, Wood
  • Tip Size 3/8", 5/8"
  • Dry Time Less than 1 minute
  • Features The Versatile, Broad Chisel Tip Produces Both Extra Large or Medium Sized Marks, Industrial Grade Tip will Not Spread or Mush, Jumbo Ink Supply for Greater Marking Mileage Xylene Free Ink Eliminates Health Concerns
  • Colour Red
  • Item Dura Ink(R) Permanent Marker
  • Marking Tool Base Material Ink
  • Marking Tool Tip Size Group Extra Large
  • Series Dura-Ink
  • Marking Tool Tip Shape Chisel
  • Tip Material Fiber
  • Actuation Type Capillary
  • Standards EPA HAPS and SARA 313 Regulation.Meets low halogen and chloride standards ( Less Than200 ppm) of MIL STD-2041D & US Energy Research & Development Adminstration's RDT F-7-3T

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list