!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DULUX COMPACT FLUORESCENT BULB, 4-PIN (2GX7), T4, 3000K, 800 LUMENS

DULUX COMPACT FLUORESCENT BULB, 4-PIN (2GX7), T4, 3000K, 800 LUMENS

SYLVANIA

DULUX COMPACT FLUORESCENT BULB, 4-PIN (2GX7), T4, 3000K, 800 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DULUX COMPACT FLUORESCENT BULB, 4-PIN (2GX7), T4, 3000K, 800 LUMENS

DULUX COMPACT FLUORESCENT BULB, 4-PIN (2GX7), T4, 3000K, 800 LUMENS

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.02 / EACH

EHC: EHC :
Min Qty 50 = $801.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA20284
  • Mfr. Model # 20284
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Product Details

This lamp meets the standards for TCLP compliance. It also has 0.255 Amps, voltage of 46V AC, 13 watts, a 4-pin (2GX7) bulb base, is not shatter resistant, 800 lumens, plus it has a rated life of 10,000 hours.

Technical Specs

  • ItemLamp
  • Bulb DesignationCF13DS/E/830
  • Bulb ShapeT4
  • Colour Temperature3,000K
  • Lumens800 lm
  • Light TechnologyFluorescent
  • Voltage46V AC
  • Three-WayNo
  • DimmableYes
  • Light ColourWhite
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Rated Life10,000 hr
  • Amps0.255 A
  • Bulb Base Type 4-Pin (2GX7)
  • Bulb Finish Frosted
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 60 W
  • Bulb Housing Glass
  • Shatter-Resistant No
  • Watts 13 W
  • Rough Service No
  • Bulb Power Source Requires Separate Ballast
  • Bulb Start Type Electronic
  • Overall Length 6 1/8 in
  • Standards TCLP Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list