!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), PL-T, 2700K, 1,746 LUMENS

DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), PL-T, 2700K, 1,746 LUMENS

SYLVANIA

DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), PL-T, 2700K, 1,746 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), PL-T, 2700K, 1,746 LUMENS

DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), PL-T, 2700K, 1,746 LUMENS

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.31 / EACH

EHC: EHC :
Min Qty 50 = $1,265.50

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA20879
  • Mfr. Model # 20879
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.168 lbs

Product Details

This plug-in CFL bulb meets the standards for TCLP compliance. It also has 0.3 Amps, voltage of 80V AC, 26 watts, a 4-pin (GX24Q-3) bulb base, is not shatter resistant, 1,746 lumens, plus it has a rated life of 16,000 hours.

Technical Specs

  • Item Plug-In CFL Bulb
  • Bulb Designation CF26DT/E/IN/827/ECO
  • Bulb Shape PL-T
  • Colour Temperature 2,700K
  • Lumens 1,746 lm
  • Light Technology Fluorescent
  • Voltage 80V AC
  • Three-Way No
  • Dimmable Yes
  • Light Colour White
  • Bulb Start Type Electronic
  • Rated Life 16,000 hr
  • Amps 0.3 A
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Bulb Finish Frosted
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 100 W
  • Bulb Housing Glass
  • Shatter-Resistant No
  • Watts 26 W
  • Rough Service No
  • Bulb Power Source Plug and Play
  • Bulb Minimum Starting Temperature 40 Degrees F
  • Overall Length 5 in
  • Standards TCLP Compliant

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list