!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUFFEL BAG, BLACK, 29 X 15 X 21 1/2 IN, 1000D POLY CANVAS

DUFFEL BAG, BLACK, 29 X 15 X 21 1/2 IN, 1000D POLY CANVAS

PELICAN

DUFFEL BAG, BLACK, 29 X 15 X 21 1/2 IN, 1000D POLY CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUFFEL BAG, BLACK, 29 X 15 X 21 1/2 IN, 1000D POLY CANVAS

DUFFEL BAG, BLACK, 29 X 15 X 21 1/2 IN, 1000D POLY CANVAS

PELICAN

https://catalogue.grainger.ca/?hybris=true
  • Item # PLCMPD100BLK
  • Mfr. Model # MPD100
  • UNSPSC # 53121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

Transport your personal items to and from work safely with this black duffel bag. Made from 1000D poly-canvas for durability, this duffel bag measures 29 inches in length x 15 in width x 21 1/2 in depth.

Technical Specs

  • Item Duffel Bag
  • Colour Black
  • Length 29"
  • Depth 21-1/2"
  • Fits Multiple Items
  • Material 1000D Poly-Canvas
  • Width 15"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list