!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUCTED EVAPORATIVE COOLER,8567TO107

DUCTED EVAPORATIVE COOLER,8567TO107

CHAMPION

DUCTED EVAPORATIVE COOLER,8567TO107 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCTED EVAPORATIVE COOLER,8567TO107

DUCTED EVAPORATIVE COOLER,8567TO107

CHAMPION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,059.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FTT5
  • Mfr. Model # 14/21 SD
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1899
  • Shipping Weight 700.0 lbs

Technical Specs

  • Item Ducted Evaporative Cooler
  • Average Coverage Area 4,000 to 10,000 sq ft
  • Drive Package With Motor Drive Package Not Included
  • Pad Thickness 2 in
  • Amps 1/0.58 A
  • Pump Voltage 115V AC
  • Fill Type Water Connection Required
  • Colour Beige
  • Duct Opening Length 31 3/4 in
  • Height 61 1/4 in
  • Depth 62 in
  • Includes Blower with 29 in Wheel
  • Duty Rating Commercial Grade
  • Air Flow 14,000 to 21,000 cfm
  • Drive Type Belt Drive
  • Number of Inlets for Outside Air Multiple Inlet
  • Evaporative Cooler Voltage 115V AC
  • Water Connection 3/8 in
  • Finish Electrostatically Applied Polyester Powder Coated
  • Discharge Side
  • Duct Opening Width 31 3/4 in
  • Width 62 in
  • Operating Weight 1040/1044/1083/1087 lb
  • Standards UL Listed, AMCA Certified Rating

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list