!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUCTED EVAPORATIVE COOLER,2800 CFM,

DUCTED EVAPORATIVE COOLER,2800 CFM,

ESSICK AIR

DUCTED EVAPORATIVE COOLER,2800 CFM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCTED EVAPORATIVE COOLER,2800 CFM,

DUCTED EVAPORATIVE COOLER,2800 CFM,

ESSICK AIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,069.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2YAD8
  • Mfr. Model # N28W
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Item Window Evaporative Cooler
  • Average Coverage Area 400 to 600 sq ft
  • Pad Thickness 2 in
  • Amps 5.4 A
  • Pump Voltage 115V AC
  • Number of Speeds 2
  • Fill Type Water Connection Required
  • Colour Beige
  • Grille Width 22 1/8 in
  • Width 27 in
  • Operating Weight 105 lb
  • Standards UL Listed
  • Air Flow 2,800 cfm
  • Drive Type Direct Drive
  • HP 1/8 hp
  • Evaporative Cooler Voltage 115V AC
  • Power Cord Length 8 ft
  • Water Capacity 3.6 gal
  • Finish Polyester Powder Coated
  • Grille Height 11 29/32 in
  • Height 24 in
  • Depth 17 in
  • Includes Installation Kit, Window Filler Panels, Rust Resistant Bolted Construction, Unique Convertible Grill, Coolpad Media, House Legs and Chain Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list