close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protect all types of ductwork with this adhesive duct protection film. Duct cover shield will not leave a residue on metal after removal and is highly resistant to punctures. Material is linear low density polyethylene. Adhesive coating. 24 inch by 200 foot roll, 3 mil.
Technical Specs
Item Duct Protection Film
Length 200 ft
Material LDPE
Fire-Resistant No
Leak-Resistant Yes
Recyclable Yes
Application Duct Protection
Compatible Surface Type HVAC Ducts
For Use With HVAC Ducts
Product Type Duct Protection Film
Reusable No
Thickness 3 mil
Width 24 in
Colour Blue
Slip-Resistant No
Adhesive Backing Adhesive Backed
Adhesive Material Acrylic
Backing Construction Film
Coverage Area 400 sq ft
Product Form Roll
Resistance Properties Liquid Resistant
Country of Origin China
(subject to change)
Alternate Products
SURFACE SHIELDS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$222.52
/ EACH