DUCT CNDCTV STATICALLY 25 FT BLK
DUCT CNDCTV STATICALLY 25 FT BLK
ALLEGRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ducting - Explosion-proof units require statically conductive ducting. 20 inch diameter statically conductive ducting, 25 foot length.
Technical Specs
- Item Statically Conductive Duct
- Length 25 ft.
- Colour Black
- Diameter 20"
- Construction Vinyl and Polyester Materials with a Neoprene Coating
- For Use With Blowers In Manhole Applications
Alternate Products
-
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,158.48
/ EACH
Related Products
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,060.62
/ EACH
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,190.98
/ EACH
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,190.98
/ EACH