!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL PURPOSE COPY PAPER,8-1/2"X11",PK10

DUAL PURPOSE COPY PAPER,8-1/2"X11",PK10

ABILITY ONE

DUAL PURPOSE COPY PAPER,8-1/2"X11",PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL PURPOSE COPY PAPER,8-1/2"X11",PK10

DUAL PURPOSE COPY PAPER,8-1/2"X11",PK10

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $272.44 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31UF71
  • Mfr. Model # 7530-01-033-8891
  • UNSPSC # 14111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item Dual Purpose Copy Paper
  • Paper Size Name Letter
  • Brightness 92
  • Copy and Printer Paper Brand Ability One
  • 3 Hole Punch Yes
  • Number of Reams per Case 10
  • Recycled Content 30 %
  • Sheet Size 8 1/2 in x 11 in
  • Paper Weight 20 lb
  • Colour White
  • Finish Matte
  • Total Number of Sheets 5,000
  • For Use With Inkjet, Laser

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: Carbonfree(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list