!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL PRESSURE CONTROL,24/240V

DUAL PRESSURE CONTROL,24/240V

RANCO

DUAL PRESSURE CONTROL,24/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL PRESSURE CONTROL,24/240V

DUAL PRESSURE CONTROL,24/240V

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $328.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCO12-4834
  • Mfr. Model # O12-4834
  • UNSPSC # 41112411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Dual Pressure Control
  • Pressure Type Differential
  • Maximum Pressure Range - Low Side 100 psi
  • Minimum Pressure Range - High Side 150 psi
  • Maximum Differential Pressure - High Side 70 psi
  • Reset Type - High Side Convertible
  • Pressure Connection Type Flare
  • Pressure Connection Gender Female
  • Compatible Refrigerant R12, R134A, R22, R502
  • NEMA Rating 1
  • Series O Series
  • Standards CE Certified, cULus Listed, cURus Listed
  • Includes Non-Conductive Cover
  • Product Type Dual Pressure Control
  • Minimum Pressure Range - Low Side 10 in Hg
  • Maximum Differential Pressure - Low Side 40 psi
  • Maximum Pressure Range - High Side 450 psi
  • Reset Type - Low Side Automatic Reset
  • Rated Voltage 24V AC, 240V AC
  • Pressure Connection Size 1/4 in
  • Contact Form SPST
  • Mounting Orientation Any Position
  • Contact Rating (AC) 24 A @ 120/240V
  • Bellows Material Copper
  • Capillary Tube Length 48 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list