!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL INPUT THERMOCOUPLE J/K THERMOMETER

DUAL INPUT THERMOCOUPLE J/K THERMOMETER

TRIPLETT

DUAL INPUT THERMOCOUPLE J/K THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL INPUT THERMOCOUPLE J/K THERMOMETER

DUAL INPUT THERMOCOUPLE J/K THERMOMETER

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.97 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWTMP60
  • Mfr. Model # TMP60
  • UNSPSC # 41110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Dual Input Thermocouple J/K Thermometer
  • Sensor Type Thermocouple
  • Number of Channels 2
  • Data Logging No
  • Includes NIST-Traceable Certificate No
  • Memory Avg, Max, Min
  • Temperature Range Type K: -328 Degrees to 2501 Degrees F: Type J: -346 Degrees to 2012 Degrees F
  • Thermocouple Temperature Range C -200 Degrees to 1372 Degrees C, -210 Degrees to 1100 Degrees C
  • Power Source Details (3) AAA Batteries
  • Display Type Dual Backlit
  • Digital Display Backlit Dual 4-Digit LCD Plus Elapsed Time
  • Backlit Yes
  • Digit Height 0.5 in
  • Display Width 1.5 in
  • Data Hold Yes
  • Includes Batteries Yes
  • Response Time 5 sec
  • Temperature Meter Type Meter
  • For Thermocouple Type Type J, Type K
  • Accuracy +/-0.05% +3.6 Degrees F/2 Degrees C at below -148 Degrees F, +/-0.15% +1.8 Degrees F/1 Degrees C at above -148 Degrees F
  • Data Output Type Degrees F/ Degrees C
  • Includes Wireless Transmission No
  • Included Probes Bead Probe
  • Thermocouple Temperature Range F -328 Degrees to 2501 Degrees F, -346 Degrees to 2012 Degrees F
  • Resolution 0.1⨠Degrees F/0.1⨠Degrees C
  • Number of Digits 4
  • Display Size 2.13 in H x 1.5 in W
  • Battery Type (3) AAA
  • Includes (2) Type K Thermocouple Bead Probe, (3) AAA Batteries
  • Display Height 2.13 in
  • Auto Power Off Yes
  • Functions Data Hold Function, Min/Max/Average Memory
  • Manufacturer Warranty Length 1 yr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list