!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL DIFFERENTIAL INPUT MANOMETER

DUAL DIFFERENTIAL INPUT MANOMETER

TEST PRODUCTS INTL.

DUAL DIFFERENTIAL INPUT MANOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL DIFFERENTIAL INPUT MANOMETER

DUAL DIFFERENTIAL INPUT MANOMETER

TEST PRODUCTS INTL.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $419.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LYC4
  • Mfr. Model # 621
  • UNSPSC # 41103311
  • CATALOGUE PAGE # 176
  • Shipping Weight 1.03 lbs

Technical Specs

  • Item Digital Manometer
  • Minimum Pressure -120 in wc
  • Process Connection Size 1/4 in
  • Batteries Included Yes
  • NIST Traceable Certificate No
  • Auto Power Off Yes
  • Battery Type 9V
  • Display Units in H2O, in Hg, kPa, mbar, mm H2O, mm Hg, psi
  • Low Battery Indicator Yes
  • Maximum Operating Pressure 120 in wc
  • Min/Max Capture No
  • Number of Connections 2
  • Operating Pressure Range -120 to 120 in H2O
  • Pressure Resolution 0.01 in wc
  • Storage Temperature Range -10 Degrees to 50 Degrees C
  • Maximum Pressure 120 in wc
  • Accuracy +/-0.2% of Full Scale
  • Process Connection Type Hose Barb
  • Digital Display Features 5 Digit Backlit LCD
  • Series 621
  • Batteries Required Yes
  • Calibration Certificate Included No
  • Includes Battery and Instructions, Soft Carrying Pouch
  • Manufacturers Warranty Length 2 yr
  • Maximum Operating Temperature 40 Degrees C
  • Minimum Operating Temperature 0 Degrees C
  • Number of Pressures Measured Dual
  • Pressure Range -120 to 120 in wc
  • Standards CE, cULus Listed, RoHS
  • Type of Pressure Differential

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list