!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUME EXTRACTOR, DUAL ARM, SELF CLEAN, INPUT 460 V, 10 FT ARM, 30 X 55 X 30 IN, NANOFIBER

FUME EXTRACTOR, DUAL ARM, SELF CLEAN, INPUT 460 V, 10 FT ARM, 30 X 55 X 30 IN, NANOFIBER

DIVERSITECH

FUME EXTRACTOR, DUAL ARM, SELF CLEAN, INPUT 460 V, 10 FT ARM, 30 X 55 X 30 IN, NANOFIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUME EXTRACTOR, DUAL ARM, SELF CLEAN, INPUT 460 V, 10 FT ARM, 30 X 55 X 30 IN, NANOFIBER

FUME EXTRACTOR, DUAL ARM, SELF CLEAN, INPUT 460 V, 10 FT ARM, 30 X 55 X 30 IN, NANOFIBER

DIVERSITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16,163.77 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DVTFRED02-050N4
  • Mfr. Model # FRED02-050N4
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 1424
  • Shipping Weight 660.0 lbs

Product Details

This dual-arm fume extractor has 2500 cubic feet per minute airflow, 460 input voltage, and 79 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 6.5 amps input, and a 10-foot externally articulated capture arm. It measures 30 width x 55 height x 30 inches depth and features a high-capacity Nanotech cartridge filter and self-cleaning system.

Technical Specs

  • Item Portable Fume Extractor
  • Extraction Arm Diameter 6 in
  • Sound Level 79 dB @ 5 ft
  • Filter Type HEPA Filter
  • Motor Horsepower (Maximum) 6 1/2 hp
  • Current 6.5 A
  • Filter Media Nano Fibre
  • Includes ICS 360 Self Cleaning System
  • Portability Yes
  • Standards CSA
  • Maximum Air Flow 2,500 cfm
  • Extraction Arm Length (Maximum) 10 ft
  • Filter MERV Rating 15
  • Input Voltage 460V
  • Series Fred SR. II
  • Features 5.0 HP TEFC Motor Producing 2,500 cfm of Airflow, Dual 10 ft Externally Articulated Capture Arms, High-Capacity 26 in Nanotech Cartridge Filter, Ics-360 Self-Cleaning System
  • Frequency 60 Hz
  • Phase Three-Phase
  • Power Cord Length 15 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list