!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL AIRLINE BACK-MOUNTED ADAPTER KIT, HIGH-PRESSURE, FOR FULL-FACE RESPIRATOR

DUAL AIRLINE BACK-MOUNTED ADAPTER KIT, HIGH-PRESSURE, FOR FULL-FACE RESPIRATOR

3M

DUAL AIRLINE BACK-MOUNTED ADAPTER KIT, HIGH-PRESSURE, FOR FULL-FACE RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL AIRLINE BACK-MOUNTED ADAPTER KIT, HIGH-PRESSURE, FOR FULL-FACE RESPIRATOR

DUAL AIRLINE BACK-MOUNTED ADAPTER KIT, HIGH-PRESSURE, FOR FULL-FACE RESPIRATOR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $823.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSA2000
  • Mfr. Model # SA2000
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 957
  • Shipping Weight 2.95 lbs

Product Details

This Dual Airline back-mounted adapter kit with a straight hose and a regulating valve comes in black. It has a capacity of 50/100 cubic feet per minute and has an industrial interchange coupling fitting that measures 1/4" MPT. The high-pressure kit includes a breathing tube SA 2500, waist belt GVP 127, and valve SA 1009. It is suitable for use with 6000, 7000, and FF-400 full-face respirators.

Technical Specs

  • Item High Pressure Dual Airline Back-Mounted Adapter Kit
  • Series Supplied Air
  • Compatible with Series 6000, 7000, FF-400
  • Colour Black
  • For Use With Full Face Respirators
  • Compatible with Brand 3M
  • Includes 3M Breathing Tube SA 2500, 3M Valve SA 1009, 3M Waist Belt GVP 127

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list