!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL ANCHOR, 1 11/16 IN OVERALL L, #6 TO #8 THREAD SIZE, NYLON, PLAIN FINISH, 100 PK

WALL ANCHOR, 1 11/16 IN OVERALL L, #6 TO #8 THREAD SIZE, NYLON, PLAIN FINISH, 100 PK

APPROVED VENDOR

WALL ANCHOR, 1 11/16 IN OVERALL L, #6 TO #8 THREAD SIZE, NYLON, PLAIN FINISH, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL ANCHOR, 1 11/16 IN OVERALL L, #6 TO #8 THREAD SIZE, NYLON, PLAIN FINISH, 100 PK

WALL ANCHOR, 1 11/16 IN OVERALL L, #6 TO #8 THREAD SIZE, NYLON, PLAIN FINISH, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.45 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP32TH81
  • Mfr. Model # U30533.016.0125
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This wall anchor is made of nylon and has a bright (uncoated) finish. Plus, it includes Pan Head Screw #8 x 1 1/4 and is white. This wall anchor is designed for use with drywall.

Technical Specs

  • Item Wall Anchor
  • Wall Anchor Type Self-Threading Anchor
  • Thread Size #6 to #8
  • Flange Style Flush
  • Includes Screw Yes
  • Screw Length Included 1 1/4 in
  • Compatible Screw Length 1 1/4 in
  • Finish Bright (Uncoated)
  • Compatible Material Drywall
  • Includes Pan Head Screw #8 x 1 1/4
  • System of Measurement Inch
  • Anchor Length 1 11/16 in
  • Drive Type Phillips
  • Head Type Round
  • Screw Size Included #8
  • Compatible Screw Size #8
  • Colour White
  • Material Nylon
  • Anchor Size #6 to #8 x 1 11/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list