!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRYERDESICCANT

DRYERDESICCANT

WILKERSON

DRYERDESICCANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRYERDESICCANT

DRYERDESICCANT

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $831.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WKRX25-04-000
  • Mfr. Model # X25-04-000
  • UNSPSC # 40141743
  • CATALOGUE PAGE # 1616
  • Shipping Weight 8.4 lbs

Product Details

Desiccant air dryer is ideal for drying small volumes of air. Protect branch lines exposed to temperatures below freezing. Convenient in-line mounting saves space. Premeasured desiccant packaged in convenient, easy-to-use bags for less waste. Silica gel desiccant material turns pink when saturated.

Technical Specs

  • Item Desiccant Air Dryer
  • Air Inlet Size 1/2 in
  • Maximum Flow Rate 25 cfm
  • Overall Width 4 13/16 in
  • Maximum Operating Pressure 150 psi
  • Air Outlet Size 1/2 in
  • Application Laboratory Instruments, Paint Spray, Small Control Air Systems
  • Bowl Capacity 4.4375 lb
  • Bowl Guard Material Aluminum
  • Desiccant Material Silica Gel
  • Maximum Operating Temperature 150 Degrees F
  • Number of Air Outlets 1
  • Overall Depth 4 13/16 in
  • Seal Material Fluorocarbon
  • Standards ISO
  • Weight 11.23 lb
  • ISO Class 2
  • Air Inlet Type NPT
  • Overall Length 21 1/4 in
  • Maximum Flow @ 100 psi 25
  • Dew Point -45 Degrees F
  • Air Outlet Type NPT
  • Body Material Zinc
  • Bowl Guard Included Yes
  • Bowl Material Aluminum
  • Maximum Ambient Temperature 100 Degrees F
  • Number of Air Inlets 1
  • Outside Diameter 4 13/16 in
  • Overall Height 21 1/4 in
  • Series X25
  • Total Air Capacity 11,000 cu ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list