!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRY-FILM HID CAPACITOR, 17.5 MFD RATING, 300V AC, 1⅝ IN D, 3¾ IN H

DRY-FILM HID CAPACITOR, 17.5 MFD RATING, 300V AC, 1⅝ IN D, 3¾ IN H

PHILIPS

DRY-FILM HID CAPACITOR, 17.5 MFD RATING, 300V AC, 1⅝ IN D, 3¾ IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRY-FILM HID CAPACITOR, 17.5 MFD RATING, 300V AC, 1⅝ IN D, 3¾ IN H

DRY-FILM HID CAPACITOR, 17.5 MFD RATING, 300V AC, 1⅝ IN D, 3¾ IN H

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZNE7
  • Mfr. Model # 7C175M30RA
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This Advance series dry-film hid capacitor is for use with 90W LPS HX-HPF, 100W MH HX-HP, 150W HPS HX-HPF. In addition, it includes appropriate leads and/or resistors where required. Plus it meets the standards for CSA, UL recognized. It also has voltage of 300V AC.

Technical Specs

  • Item Dry-Film HID Capacitor
  • Bulb Type High Pressure Sodium, Low Pressure Sodium, Metal Halide
  • Voltage 300V AC
  • Height 3 3/4 in
  • For Use With 90W LPS HX-HPF, 100W MH HX-HP, 150W HPS HX-HPF
  • Max. Case Temp. 221 Degrees F
  • Includes Appropriate Leads and/or Resistors Where Required
  • Brand and Series Advance
  • MFD Rating 17.5
  • Diameter 1 5/8 in
  • Length 3 3/4 in
  • Terminals Wire Leads
  • Standards CSA, UL Recognized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list