!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRY FALL PAINT,WATER,WHITE,5 GAL.

DRY FALL PAINT,WATER,WHITE,5 GAL.

KRYLON INDUSTRIAL

DRY FALL PAINT,WATER,WHITE,5 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRY FALL PAINT,WATER,WHITE,5 GAL.

DRY FALL PAINT,WATER,WHITE,5 GAL.

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $232.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK000Z5900-20
  • Mfr. Model # K000Z5900-20
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.22 lbs

Technical Specs

  • Item Dry Fall Paint
  • Reflective Yes
  • Surface Texture Rough, Smooth
  • Colour White
  • Coverage Area 135 to 225 sq ft/gal
  • Dry Time 45 min
  • Colour Family Whites
  • Activator Required No
  • Coating Type Floor Coating
  • Dry Time to Recoat 1 to 2 hr
  • Heat Resistant Yes
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Waterborne
  • Sheen Flat
  • Standards 40 CFR 59.406, ASTM D2794, ASTM D4060, ASTM D4541, ASTM D522
  • VOC Content Less Than 50 g/L
  • Use Location Interior
  • Surface Material Concrete, Masonry, Metal, Wood
  • Base Type Water
  • Finish Flat
  • Container Size 5 gal
  • Cure Time 4 hr
  • Container Type Pail
  • Application Method Airless Spray, Conventional Spray
  • Dry Time - Light Traffic 30 min to 1 hr
  • Exposure Conditions Interior
  • Maximum Application Temperature 110 Degrees F
  • Primer Required Yes
  • Resistance Properties Abrasion Resistant, Impact Resistant, Rust Resistant
  • Shelf Life 3 yr
  • Tack Free Time 30 to 45 min

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list