!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRY FALL PAINT,ALKYD,WHITE,5 GAL.

DRY FALL PAINT,ALKYD,WHITE,5 GAL.

KRYLON INDUSTRIAL

DRY FALL PAINT,ALKYD,WHITE,5 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRY FALL PAINT,ALKYD,WHITE,5 GAL.

DRY FALL PAINT,ALKYD,WHITE,5 GAL.

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK000S4536-20
  • Mfr. Model # K000S4536-20
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.125 lbs

Technical Specs

  • Item Dry Fall Paint
  • Coating Type Floor Coating
  • Surface Texture Rough, Smooth
  • Colour White
  • Coverage Area 225 to 315 sq ft/gal
  • Container Size 5 gal
  • Container Type Pail
  • Activator Required No
  • Dry Time to Recoat 2 to 6 hr
  • Finish Semi-Gloss
  • Heat Resistant No
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Alkyd Enamel
  • Sheen Semi-Gloss
  • Standards 40 CFR 59.406, EPA Standards, PMCC
  • Activator, Base, Paint or Primer Base
  • Base Type Oil
  • Surface Material Concrete, Masonry, Metal, Steel, Wood
  • Dry Time 4 hr.
  • VOC Content Less Than 250 g/L
  • Colour Family Whites
  • Cure Time 7 day
  • Application Method Airless Spray,Brush,Roller,Spray
  • Exposure Conditions Interior
  • For Use With Aluminum, Concrete, Galvanized Steel, Iron, Steel
  • Maximum Application Temperature 120 Degrees F
  • Primer Required Yes
  • Resistance Properties Rust Resistant
  • Shelf Life 1 yr
  • Use Location Interior

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list