!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRY ERASE BOARD, MAGNETIC, 6 FT X 4 FT X 5/8 IN, PORCELAIN/ALUMINUM

DRY ERASE BOARD, MAGNETIC, 6 FT X 4 FT X 5/8 IN, PORCELAIN/ALUMINUM

QUARTET

DRY ERASE BOARD, MAGNETIC, 6 FT X 4 FT X 5/8 IN, PORCELAIN/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DRY ERASE BOARD, MAGNETIC, 6 FT X 4 FT X 5/8 IN, PORCELAIN/ALUMINUM

DRY ERASE BOARD, MAGNETIC, 6 FT X 4 FT X 5/8 IN, PORCELAIN/ALUMINUM

QUARTET

Clearance Price :
$530.77 / EACH

Your Price : $1,061.55 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACB3413825470
  • Mfr. Model # 3413825470
  • UNSPSC # 44111905
  • CATALOGUE PAGE # 750
  • Shipping Weight 23.018 lbs

Product Details

Write and erase easily with this magnetic dry erase board. The white porcelain surface won't stain or scratch, making it ideal for high-use environments. The corners are rounded and it comes in a durable aluminum frame. The writing surface measures 6 feet x 4 feet x 5/8 inches providing a large display surface. The whiteboard comes with a marker tray and a quarter dry erase marker.

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Dry Erase Height 48 in
  • Depth 5/8"
  • Frame Material Aluminium
  • Includes Marker Tray and Quartet Dry Erase Marker
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Width 72 in
  • Frame Colour Silver
  • Corner Shape Square
  • Item Dry Erase Board

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list