!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM VALVE,4 PIN,SS,2IN. FEMALE BUTTRESS

DRUM VALVE,4 PIN,SS,2IN. FEMALE BUTTRESS

LIQUIDYNAMICS INC.

DRUM VALVE,4 PIN,SS,2IN. FEMALE BUTTRESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM VALVE,4 PIN,SS,2IN. FEMALE BUTTRESS

DRUM VALVE,4 PIN,SS,2IN. FEMALE BUTTRESS

LIQUIDYNAMICS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48GP48
  • Mfr. Model # 195205B
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Item Drum Valve
  • Valve Thread Type Buttress
  • Seal Material EPDM
  • Max. Fluid Temp. 104 Degrees F
  • Downtube Length 32 in, 40 in, 46 in
  • Diesel Exhaust Fluid Compatible Yes
  • Compatible Chemicals Acetic Acid 20%, Citric Acid 50%, Ethyl (Ethanol), Isopropyl (Isopropanol), Antifreeze (Coolant), Ethylene Glycol, Glycerin, Sodium Bicarbonate (10%), Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfite, DEF
  • Features 4 Key
  • Agency Compliance ISO 222241-3
  • Valve Thread Dia. 2 1/2 in
  • Body Material Stainless Steel
  • Wetted Materials EPDM, Stainless Steel
  • Min. Fluid Temp. 17 Degrees F
  • Overall Length 5 in
  • Food Grade No
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 80%, Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (to 10%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Methyl (Methanol), Calcium Chloride, Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Hydrazine, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Lacquer Thinners, Toluene, Xylene, Motor Oil, Methyl Chloride, Sodium Bisulfate, Trichlorethylene (50%), E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Fertilizers, Fungicides, Herbicides, Lithium Grease, Naphtha, Paint, Paint Thinner, Pesticides, Turpentine, Windshield Washer Fluid
  • For Use With 195205A, 195205D, 195205D, 195205-32,195205-40, 105205-46

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list