!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM TOP VACUUM HEAD,60 HZ,120 V,3 HP

DRUM TOP VACUUM HEAD,60 HZ,120 V,3 HP

SHOP-VAC

DRUM TOP VACUUM HEAD,60 HZ,120 V,3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM TOP VACUUM HEAD,60 HZ,120 V,3 HP

DRUM TOP VACUUM HEAD,60 HZ,120 V,3 HP

SHOP-VAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,122.77 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SVC9700606
  • Mfr. Model # 9700606
  • UNSPSC # 47121607
  • CATALOGUE PAGE # 804
  • Shipping Weight 28.85 lbs

Technical Specs

  • Vacuum Product Grouping Vacuum Head
  • Number of Power Heads 1
  • Vacuum Filtration Type Standard
  • Vacuum Air Flow 80 cfm
  • Sound Level Not Rated
  • Vacuum Hose Length 12 ft
  • Number of Motor Stages 2
  • Current 11 A
  • Voltage 120 V
  • Power Cord Length 35 ft
  • Features Two-Stage Wet/Dry Head Assembly
  • Standards cULus
  • Vacuum Power Source Corded
  • Vacuum Pickup Type Wet/Dry
  • For Drum Capacity 55 gal
  • Static Pressure 95 in
  • Vacuum Hose Dia. 1 1/2 in
  • Motor Efficiency Type Brushed
  • Peak Horsepower 3 hp
  • Frequency 60 Hz
  • Weight 29 lb
  • Plug Type Three Prong
  • Includes 12 ft x 1 1/2 in Diameter Crush Resistant Hose, Claw Utility Nozzle (Mfr. No. 91961), Right Angle Connector Ultra-Web(R) Cartridge Filter (Mfr. No. 90350, Type X)
  • Item Drum-Top Vacuum Head

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list