!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM DOLLY,SILVER,STEEL,1000 LBS.

DRUM DOLLY,SILVER,STEEL,1000 LBS.

VESTIL

DRUM DOLLY,SILVER,STEEL,1000 LBS. close
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
DRUM DOLLY,SILVER,STEEL,1000 LBS.

DRUM DOLLY,SILVER,STEEL,1000 LBS.

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.01 / EACH
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
  • Item # VESDRUMDRHHRTLT
  • Mfr. Model # DRUM-DRH-HR-TLT
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Item Multi-Tier Cross-Brace Drum Dollies with Support Ring
  • For Cntnr Cap 30 gal to 55 gal
  • Deck Shape Round
  • For Container Material Plastic, Steel
  • Adjustment Type Not Adjustable
  • Frame Finish Powder Coated
  • Includes Tilt Pedal With Tilt Pedal
  • For Surface Type Concrete
  • Outside Diameter 26 in
  • Caster Wheel Width 1 1/4 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Caster Brake
  • Assembled Yes
  • Overall Height 6 1/4 in
  • Standards U.S. Federal OSHA
  • Method of Construction Welded
  • Load Capacity 1,000 lb
  • Deck Height 6 1/4 in
  • Deck Type Open
  • For Maximum Container Diameter 23 in
  • Frame Material Steel
  • Securing Mechanism No Securing Mechanism
  • Colour Silver
  • Includes (1) Tilting Drum Dolly
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location Standard
  • Non-Marking Casters/Wheels No
  • Overall Depth 30 7/8 in
  • Overall Width 30 7/8 in
  • Weight 27 lb