!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DROP-IN ANCHOR, ¼"-20 THREAD SIZE, 1 IN OVERALL L, ⅜ IN DIA, PLAIN FINISH, 5 PK

DROP-IN ANCHOR, ¼"-20 THREAD SIZE, 1 IN OVERALL L, ⅜ IN DIA, PLAIN FINISH, 5 PK

MKT FASTENING

DROP-IN ANCHOR, ¼"-20 THREAD SIZE, 1 IN OVERALL L, ⅜ IN DIA, PLAIN FINISH, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DROP-IN ANCHOR, ¼"-20 THREAD SIZE, 1 IN OVERALL L, ⅜ IN DIA, PLAIN FINISH, 5 PK

DROP-IN ANCHOR, ¼"-20 THREAD SIZE, 1 IN OVERALL L, ⅜ IN DIA, PLAIN FINISH, 5 PK

MKT FASTENING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.69 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30PK25
  • Mfr. Model # 1314SS6
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1154
  • Shipping Weight 0.13 lbs

Product Details

This drop-in anchor is made of 316 stainless steel and has a bright (uncoated) finish. It meets the standards for FM approved, GSA Spec FF-S-325, and UL Listed industry standards. This drop-in anchor is designed for use with concrete.

Technical Specs

  • Item Drop-In Anchor
  • Overall Length 1 in
  • Thread Depth 0.375 in
  • Material Stainless Steel
  • Flange Style Flush
  • Minimum Hole Depth 1 in
  • Maximum Ultimate Shear Strength 1,321 lb
  • Maximum Ultimate Tension Strength 2,104 lb
  • Bolt or Rod Size 1/4 in
  • Compatible Material Concrete
  • Industry Standards FM Approved, GSA Spec FF-S-325, UL Listed
  • Series Sup-R Drop
  • Anchor Diameter 3/8 in
  • Thread Size 1/4"-20
  • Thread Type Coarse
  • Finish Bright (Uncoated)
  • Drill Bit Size 3/8 in
  • Ultimate Shear Strength (4,000 psi Concrete) 1,321 lb
  • Ultimate Tension Strength (4,000 psi Concrete) 2,104 lb
  • System of Measurement Inch
  • Material Grade/Class 316
  • Removable Permanent
  • Installation Method Drive Tool

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list