!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVEWAY MARKER, FIBERGLASS, 48 IN, REFLECTIVE POST ONLY, HI-VIS LIME, 10 PK

DRIVEWAY MARKER, FIBERGLASS, 48 IN, REFLECTIVE POST ONLY, HI-VIS LIME, 10 PK

APPROVED VENDOR

DRIVEWAY MARKER, FIBERGLASS, 48 IN, REFLECTIVE POST ONLY, HI-VIS LIME, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVEWAY MARKER, FIBERGLASS, 48 IN, REFLECTIVE POST ONLY, HI-VIS LIME, 10 PK

DRIVEWAY MARKER, FIBERGLASS, 48 IN, REFLECTIVE POST ONLY, HI-VIS LIME, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.90 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JG42
  • Mfr. Model # 664-10
  • UNSPSC # 55121731
  • CATALOGUE PAGE # 1015
  • Shipping Weight 3.1 lbs

Product Details

This high-visibility lime driveway marker is made of fiberglass. It measures 48 inches and features reflective tape and a metal cap for easy installation. Property and driveway markers push into the ground on property lines or at the edge of driveways to indicate the transition for snowplow drivers. Reflective surfaces make the markers stand out at night.

Technical Specs

  • Item Driveway Marker
  • Overall Height 48 in
  • Includes Reflector Reflector Not Included
  • Number of Reflective Sides 4
  • Post Colour Green, White
  • Post Shape Round
  • Post Depth 5/16 in
  • Post End Style Point
  • Reflective Stripe Colour White
  • Product Type Property and Driveway Marker
  • Pliability Rigid
  • Includes Reflective Striping Reflective Striping Included
  • Post Material Fibreglass
  • Post Width 5/16 in
  • Post Diameter 5/16 in
  • Reflective Grade Superbright
  • Features Reflective Tape, Metal Cap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list