!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVE THROUGH WINDOW AIR CURTAIN

DRIVE THROUGH WINDOW AIR CURTAIN

BERNER

DRIVE THROUGH WINDOW AIR CURTAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE THROUGH WINDOW AIR CURTAIN

DRIVE THROUGH WINDOW AIR CURTAIN

BERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $798.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6JGF3
  • Mfr. Model # 6JGF3
  • UNSPSC # 27131605
  • CATALOGUE PAGE # 1884
  • Shipping Weight 13.37 lbs

Technical Specs

  • Item Unhtd 7"H 20.2"W 8"D Alumin Air Curtain
  • Mounting Height for Temperature Control 3 ft
  • Overall Height 7 in
  • Profile Type Drive Thru
  • Maximum Air Velocity 2,800 fpm
  • Maximum Air Volume 135 cfm
  • Sound Level @ 10 ft 51.5 dBA
  • Phase 1
  • Heater Power Consumption Not Applicable
  • Grille Material Aluminum
  • Motor Horsepower per Motor 1/12 hp
  • Nozzle Width 16 1/2 in
  • Frequency 60 Hz
  • For Outdoor Use Yes
  • Ultraviolet Air Cleaning No
  • Control Type Switch
  • Includes (3) 6 ft Prong Grounded Plug with Factory Wired Fan On Off Switch
  • Maximum Operating Temperature Not Available
  • Minimum Operating Temperature Not Available
  • Motor Type Shaded Pole
  • Number of Speeds 1
  • Series DTU03
  • Sanitation Certified No
  • For Frame Opening Width 1 1/2 ft
  • Overall Depth 7 3/4 in
  • Overall Width 20 1/8 in
  • Heated/Not Heated Not Heated
  • Mounting Height for Insect Control 5 ft
  • Nameplate Voltage 120V AC
  • Housing Colour Silver
  • Housing Material Aluminum
  • Finish Powder Coated
  • Standards cULus, UL Listed
  • Number of Motors 1
  • Electrical Connection Plug-In
  • Power Consumption 0.06 kW
  • Assembly Not Available
  • Washdown No
  • Full Load Current 1.6 A
  • Includes Mounting Fasteners Not Available
  • Maximum Speed 1,625 RPM
  • Motor Enclosure Open
  • Mounting Hole Diameter Not Available
  • Power Cord Length 6 ft
  • HEPA Air Cleaning No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list