!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVE THROUGH WINDOW AIR CURTAIN,7" H

DRIVE THROUGH WINDOW AIR CURTAIN,7" H

BERNER

DRIVE THROUGH WINDOW AIR CURTAIN,7" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE THROUGH WINDOW AIR CURTAIN,7" H

DRIVE THROUGH WINDOW AIR CURTAIN,7" H

BERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,074.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS6JGF4
  • Mfr. Model # DTU03-2026AA
  • UNSPSC # 27131605
  • CATALOGUE PAGE # 1884
  • Shipping Weight 18.7 lbs

Technical Specs

  • Item Air Curtain
  • Mounting Height for Temperature Control 3 ft
  • Overall Height 7 in
  • Profile Type Drive Thru
  • Maximum Air Velocity 2,800 fpm
  • Maximum Air Volume 200 cfm
  • Sound Level @ 10 ft 52 dBA
  • Phase 1
  • Finish Powder Coated
  • Standards cULus, UL Listed
  • Number of Motors 2
  • Electrical Connection Plug-In
  • Power Consumption 0.1 kW
  • Ultraviolet Air Cleaning No Ultraviolet Air Cleaning
  • Control Type Switch
  • Includes (3) 6 ft Prong Grounded Plug with Factory Wired Fan On Off Switch
  • Motor Enclosure Open
  • Number of Speeds 1
  • Series DTU03
  • Sanitation Certified Not Sanitation Certified
  • For Frame Opening Width 2 ft
  • Overall Depth 7 3/4 in
  • Overall Width 28 1/8 in
  • Heated/Not Heated Not Heated
  • Mounting Height for Insect Control 5 ft
  • Nameplate Voltage 120V AC
  • Housing Colour Silver
  • Housing Material Aluminum
  • Grille Material Aluminum
  • Motor Horsepower per Motor 1/20 hp, 1/12 hp
  • Nozzle Width 24 1/2 in
  • Frequency 60 Hz
  • For Outdoor Use For Outdoor Use
  • Washdown No Washdown
  • Full Load Current 2.2 A
  • Maximum Speed 1,625 RPM
  • Motor Type Shaded Pole
  • Power Cord Length 6 ft
  • HEPA Air Cleaning HEPA Air Cleaning Not Included

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list