!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRINKING FOUNTAIN,WALL MNTD,BF,GRN

DRINKING FOUNTAIN,WALL MNTD,BF,GRN

MURDOCK

DRINKING FOUNTAIN,WALL MNTD,BF,GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRINKING FOUNTAIN,WALL MNTD,BF,GRN

DRINKING FOUNTAIN,WALL MNTD,BF,GRN

MURDOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,826.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOGRC75
  • Mfr. Model # GRC75
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Drinking Fountain
  • Housing Finish Powder Coated
  • Standards ADA Child Requirements When Mounted Appropriately, ADA Standing Person, ANSI A117.1 and Shall be Certified to Public Law 111-380 (NO- LEAD) and NSF/ ANSI/CAN 61. Fixture Meets ADA
  • Housing Material 304 Stainless Steel
  • Ligature Resistant Yes
  • ADA Compliant ADA Compliant
  • Vandal Resistant Yes
  • Features 1 1/4 in O.D, 100 Mesh Inlet Strainer, 12 Gage, 18 Gage, 304 Stainless Steel Bowl, Anti-Rotation Non-Squirt Bubbler, Both Child or Adult ADA Compliant (When Properly Installed), Corrosion and Scratch Resistant Finish, Heat, Heavy Duty Stainless Steel Arm, Moisture and Wear, P-Trap, Polished Stainless Steel, Resistant To Sunlight, Vandal Resistant Bottom Stainless Steel Plate and Screws
  • Includes Stop Valve Not Supplied, Vandal Resistant Bottom Stainless Steel Plate and Screws, Wall Mounting Plate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list