DRILL BIT AND TAP SET, #33, #29, #25, #21, #3, I, Q, 25/64 IN, 29/64 IN, HSS, 18 PC
DRILL BIT AND TAP SET, #33, #29, #25, #21, #3, I, Q, 25/64 IN, 29/64 IN, HSS, 18 PC
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This drill bit and tap set is made of high speed steel. It includes sizes #6-40, ½"-20, #33, #29, #25, #21, #3, I, Q, 25/64 inch, 29/64 inch
Technical Specs
- Item Drill and Tap Set
- Drill Bit Finish Ferrous Oxide
- Tap Material High Speed Steel
- Thread Standard UNF
- Smallest Thread Size 1/2"-20
- Number of Pieces 18
- Tap Style Spiral Point
- Drill Bit Material High Speed Steel
- Measurement System Fractional Inch
- Thread Sizes Included 6"-40, 1/2"-20
- Tap Chamfer Taper
- Largest Thread Size 6"-40
- Drill Sizes #33, #29, #25, #21, #3, I, Q, 25/64 in, 29/64 in
Alternate Products
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$230.47
/ EACH