SLOT DRILL BIT, COBALT, SVG, LONG SERIES, 3/16 IN, CENTRE CUT
SLOT DRILL BIT, COBALT, SVG, LONG SERIES, 3/16 IN, CENTRE CUT
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This long centre cut SVG slot drill bit is made of cobalt and has two flutes. Plus, it is size 3/16 inch.
Technical Specs
- Item End Mill
- Finish - Machining Bright (Uncoated)
- Milling Dia. 3/16 in
- Length of Cut 1/2 in
- Shank Dia. 1/4 in
- Drilling Tool Configuration Individual
- Series MC38
- Chip-Breaker No
- Material - Machining Cobalt
- Shank Type - Machining Threaded
- Measurement System Fractional
- Overall Length 2 3/4 in
- Number of Flutes 2
- Coolant Fed Non-Coolant Through
- End Mill Cutting Type Centre Cutting
Alternate Products
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.14
/ EACH
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.87
/ EACH
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.68
/ EACH