!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW MACHINE DRILL BIT, 5/16 IN DRILL BIT SIZE, 1⅝ IN FLUTE L, 2 13/16 IN L, COBALT

SCREW MACHINE DRILL BIT, 5/16 IN DRILL BIT SIZE, 1⅝ IN FLUTE L, 2 13/16 IN L, COBALT

CLEVELAND

SCREW MACHINE DRILL BIT, 5/16 IN DRILL BIT SIZE, 1⅝ IN FLUTE L, 2 13/16 IN L, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, 5/16 IN DRILL BIT SIZE, 1⅝ IN FLUTE L, 2 13/16 IN L, COBALT

SCREW MACHINE DRILL BIT, 5/16 IN DRILL BIT SIZE, 1⅝ IN FLUTE L, 2 13/16 IN L, COBALT

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.10 / EACH

EHC: EHC :
Min Qty 5 = $230.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2175TC15266
  • Mfr. Model # 2175TC15266
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.051 lbs

Product Details

This M42 screw machine drill bit is made of cobalt and has a 5/16 inch diameter, 1 3/16 inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets ASME standards. This 2175-TC series screw machine length drill bit has a TiCN finish, and has fractional inch measurements. It is non-coolant through with a 2 13/16 inch length. Plus it has two 1⅝ inch parabolic flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • Item Screw-Machine Length Drill Bit
  • Decimal Equivalent 0.3125
  • Material - Machining Cobalt
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Parabolic
  • Flute Length 1 5/8 in
  • Helix Angle 40 Degrees
  • Spiral Direction Right Hand
  • Shank Dia. 5/16 in
  • Overall Length 2 13/16 in
  • Drill Length Class Screw Machine Length
  • Coolant Fed Non-Coolant Through
  • Series 2175-TC
  • Drill Diameter Tolerance +0.0000 in/-0.0010 in
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Steel
  • List Number 2175-TC
  • Drill Bit Size 5/16 in
  • Measurement System Fractional Inch
  • Finish - Machining TiCN
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 1 5/8 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 3/16 in
  • Depth:Dia. Ratio 10xD
  • Drill Point Length 0.0647 in
  • Drill Bit Grouping Individual
  • Standards ASME B94.11M-1993
  • Material Grade - Machining M42
  • Primary Material Application ISO Code N, P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list