JOBBER LENGTH DRILL BIT, T DRILL BIT SIZE, 3½ IN FLUTE L, 4⅞ IN L, HIGH SPEED STEEL
JOBBER LENGTH DRILL BIT, T DRILL BIT SIZE, 3½ IN FLUTE L, 4⅞ IN L, HIGH SPEED STEEL
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber length drill bit is made of high speed steel and has a 11/32 inch diameter, 1⅜ inch long shank. It is for use with cast iron, steel, and meets ASME standards. This 1878 series jobber length drill bit has a black oxide finish, and has letter measurements. It is non-coolant through with a 4⅞ inch length. Plus it has two 3½ inch spiral flutes, straight shank with three flats, right hand cutting direction, and a 135 Degrees split point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.358
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 3 1/2 in
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 11/32 in
Overall Length 4 7/8 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards ASME B94.11M
Drill Diameter Tolerance +0.0000 in/-0.0010 in
Web Thinning Thinned
Primary Material Application ISO Code K, P
Drill Bit Size T
Measurement System Letter
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 1 27/64 in
Cutting Direction Right Hand
Shank Type - Machining Straight with Three Flats
Shank Length 1 3/8 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.0000 in
Series 1878
Aircraft Drill No
Sheeter Drill No
Primary Material Application Cast Iron, Steel
List Number 1878