!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, #44 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2⅛ IN LENGTH, COBALT

JOBBER LENGTH DRILL BIT, #44 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2⅛ IN LENGTH, COBALT

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT, #44 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2⅛ IN LENGTH, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, #44 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2⅛ IN LENGTH, COBALT

JOBBER LENGTH DRILL BIT, #44 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2⅛ IN LENGTH, COBALT

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF550-46714
  • Mfr. Model # 550-46714
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1276
  • Shipping Weight 0.03 lbs

Product Details

Cobalt wire gage drill, 135 degree split point. Designed to drill tough, high-tensile materials and work-hardening materials. Drill maintains its cutting ability even at temperatures exceeding 1,000 degrees F.

Technical Specs

  • Item Jobber Length Drill Bit
  • Decimal Equivalent 0.086
  • Material - Machining Cobalt
  • Drill Bit Point Angle 135 Degrees
  • Coolant Fed Non-Coolant Through
  • Flute Type Spiral
  • Flute Length 1 1/8 in
  • Helix Angle 28 Degrees
  • Spiral Direction Right Hand
  • Shank Dia. 5/64 in
  • Overall Length 2 1/8 in
  • Drill Length Class Jobber Length
  • Drill Bit Grouping Individual
  • Standards NAS 907 Type J
  • Drill Diameter Tolerance +0.0000 in/-0.0005 in
  • Web Thinning Thinned
  • Primary Material Application Stainless Steel, Steel, Titanium, Tool and Die Steel
  • List Number 550
  • Drill Bit Size #44
  • Measurement System Wire
  • Finish - Machining Straw/Bronze
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 11/32 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1.0000 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0178 in
  • Series 550
  • Aircraft Drill Yes
  • Sheeter Drill No
  • Material Grade - Machining M42
  • Primary Material Application ISO Code M, P, S

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list