!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL BIT/END MILL SHARPENER PART GRINDING ATTACHMENT

DRILL BIT/END MILL SHARPENER PART GRINDING ATTACHMENT

GENERAL

DRILL BIT/END MILL SHARPENER PART GRINDING ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT/END MILL SHARPENER PART GRINDING ATTACHMENT

DRILL BIT/END MILL SHARPENER PART GRINDING ATTACHMENT

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GTL825
  • Mfr. Model # 825
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Angle adjustments lock in to grind drill bits for more accurate drilling in a variety of materials. Fractional drills 1/8 inch to 3/4 inch, number size drills 30 to 1. Letter size drills A to Z, millimeter size drills 3.0 to 19.0.

Technical Specs

  • Item Drill Bit, End Mill Sharpener Part
  • Application Grinding, Honing
  • Features Automatically Adjusts to the Correct Clearance Angle, For Standard Angles 88 Degrees , 68 Degrees , 59 Degrees , 49 Degrees , 41 Degrees , Works with 1/8 in to 3/4 in, #1 to #30, A to Z, 3 mm to 19 mm Drill Bits
  • Includes Table for Translating the Overhang Requirement to the Correct Point Angle
  • Product Type Drill Bit/End Mill Sharpener Part
  • Max. Drill Size 19.00 mm, 3/4 in
  • Compatible with Product Type Bench/Surface Grinders
  • For Use With ANSI/OSHA/UL Listed Standard Electric Bench or Surface Grinders
  • Min. Drill Size #30, 3.00 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list