!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 2.7MM DRILL BIT SIZE, 33MM FLUTE L, 61MM OVERALL L, 4XD, HSS

JOBBER LENGTH DRILL BIT, 2.7MM DRILL BIT SIZE, 33MM FLUTE L, 61MM OVERALL L, 4XD, HSS

CLE-LINE

JOBBER LENGTH DRILL BIT, 2.7MM DRILL BIT SIZE, 33MM FLUTE L, 61MM OVERALL L, 4XD, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 2.7MM DRILL BIT SIZE, 33MM FLUTE L, 61MM OVERALL L, 4XD, HSS

JOBBER LENGTH DRILL BIT, 2.7MM DRILL BIT SIZE, 33MM FLUTE L, 61MM OVERALL L, 4XD, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 1,92 $ / CHAQUE

EHC: EHC :
Min Qty 12 = 23,04 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 12. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1899-22825
  • Mfr. Model # C22825
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1270
  • Shipping Weight 0.006 lbs

Product Details

Ce foret court est en acier rapide et a un diamètre de 2,7 mm et une tige de 28 mm de long. Pour l'aluminium, la fonte, l'acier. Il est sans canal de refroidissement et mesure 61 mm de long. De plus, il a deux cannelures hélicoïdales de 33 mm, une tige droite et un angle de pointe de 118°.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.1063
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length33.00 mm
  • Helix Angle21 Degrees /34 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.2.7 mm
  • Overall Length61.00 mm
  • Classe de longueur du foretForet court
  • Drill Bit GroupingIndividual
  • StandardsDIN 340
  • Tolérance de diamètre du foret+0.0000 in/-0.0005 in
  • Amincissement de l'âmeAminci
  • Primary Material Application ISO CodeK, N, P
  • Drill Bit Size 2.70 mm
  • Measurement System Metric
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Conventional Point
  • Nombre de trous de liquide de refroidissement 0
  • Number of Flutes 2
  • Profondeur de forage maximale 27/64 po
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 28 mm
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0319 mm
  • Series 1899
  • Foret aéronautique Non
  • Foret à tôle Non
  • Primary Material Application Aluminum, Cast Iron, Steel
  • n° de liste 1899
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list