!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, G DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2⅝ IN L, HSS, BRIGHT

SCREW MACHINE DRILL BIT, G DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2⅝ IN L, HSS, BRIGHT

CHICAGO-LATROBE

SCREW MACHINE DRILL BIT, G DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2⅝ IN L, HSS, BRIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, G DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2⅝ IN L, HSS, BRIGHT

SCREW MACHINE DRILL BIT, G DRILL BIT SIZE, 1 7/16 IN FLUTE L, 2⅝ IN L, HSS, BRIGHT

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.49 / EACH

EHC: EHC :
Min Qty 12 = $77.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF157-48807
  • Mfr. Model # 48807
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.029 lbs

Product Details

This general purpose screw machine drill bit is made of high speed steel and has a ¼ inch diameter, 1 3/16 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, and steel. This 157 series screw machine length drill bit has a bright (uncoated) finish, and has letter measurements. It has a 2⅝ inch length. Plus it has two 1 7/16 inch spiral flutes, a straight shank, and 118 Degrees conventional point.

Technical Specs

  • ItemScrew-Machine Length Drill Bit
  • Decimal Equivalent0.261
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Flute Length1 7/16 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.1/4 in
  • Overall Length2 5/8 in
  • Drill Length ClassScrew Machine Length
  • Drill Bit GroupingIndividual
  • StandardsNot Rated
  • Material Grade - MachiningGeneral Purpose
  • Primary Material Application ISO CodeK, N, P
  • Drill Bit Size G
  • Measurement System Letter
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Conventional Point
  • Number of Flutes 2
  • Maximum Drilling Depth 1 7/16 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 3/16 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0000 in
  • Series 157
  • Drill Diameter Tolerance +0.0000 in/-0.0010 in
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • List Number 157
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list