JOBBER LENGTH DRILL BIT, #1 DRILL BIT SIZE, 2⅝ IN FLUTE L, 3⅞ IN LENGTH, 4XD, HSS
JOBBER LENGTH DRILL BIT, #1 DRILL BIT SIZE, 2⅝ IN FLUTE L, 3⅞ IN LENGTH, 4XD, HSS
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed steel, 118 degree point, black finish. For tool steel, alloyed steel, carbon steels, cast iron.
Technical Specs
- Item Jobber Length Drill Bit
- Decimal Equivalent 0.228
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Coolant Fed Non-Coolant Through
- Flute Type Spiral
- Flute Length 2 5/8 in
- Helix Angle 21 Degrees /34 Degrees
- Spiral Direction Right Hand
- Shank Dia. 7/32 in
- Overall Length 3 7/8 in
- Drill Length Class Jobber Length
- Drill Bit Grouping Individual
- Standards ASME B94.11M, DIN 340
- Drill Diameter Tolerance +0.0000 in/-0.0007 in
- Web Thinning Thinned
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
- List Number 1899
- Drill Bit Size #1
- Measurement System Wire
- Finish - Machining Black Oxide
- Drill Bit Point Type Conventional Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 29/32 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 1/4 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0685 in
- Series 1899
- Aircraft Drill No
- Sheeter Drill No
- Material Grade - Machining General Purpose
- Primary Material Application ISO Code K, N, P
Alternate Products
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.20
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.31
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.66
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.30
/ EACH
-
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.07
/ EACH
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$163.45
/ EACH