!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, #48 DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, HIGH SPEED STEEL

JOBBER LENGTH DRILL BIT, #48 DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, HIGH SPEED STEEL

CLEVELAND

JOBBER LENGTH DRILL BIT, #48 DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, #48 DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, HIGH SPEED STEEL

JOBBER LENGTH DRILL BIT, #48 DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, HIGH SPEED STEEL

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.76 / EACH

EHC: EHC :
Min Qty 12 = $45.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2228-73476
  • Mfr. Model # 2228-73476
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.002 lbs

Product Details

Bright finish split point jobber drill is a high speed steel, 118 degree. Material applications: tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 48, decimal equivalent 0.0760, flute length 1 in., and length 2 in.

Technical Specs

  • Item Jobber Length Drill Bit
  • Decimal Equivalent 0.076
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Coolant Fed Non-Coolant Through
  • Flute Type Spiral
  • Flute Length 1 in
  • Helix Angle 21 Degrees /34 Degrees
  • Spiral Direction Right Hand
  • Shank Dia. 1/16 in
  • Overall Length 2 in
  • Drill Length Class Jobber Length
  • Drill Bit Grouping Individual
  • Standards NAS 907 Type A
  • Drill Diameter Tolerance +0.0000 in/-0.0005 in
  • Web Thinning Thinned
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Steel
  • List Number 2228
  • Drill Bit Size #48
  • Measurement System Wire
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 19/64 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1.0000 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0228 in
  • Series 2228
  • Aircraft Drill Yes
  • Sheeter Drill No
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code N, P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list