!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL BIT COUNTERSINK, TAPER SHANK, 60 ° COUNTERSINK ANGLE, 1/16 IN DRILL BIT SIZE

DRILL BIT COUNTERSINK, TAPER SHANK, 60 ° COUNTERSINK ANGLE, 1/16 IN DRILL BIT SIZE

EAZYPOWER

DRILL BIT COUNTERSINK, TAPER SHANK, 60 °  COUNTERSINK ANGLE, 1/16 IN DRILL BIT SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT COUNTERSINK, TAPER SHANK, 60 ° COUNTERSINK ANGLE, 1/16 IN DRILL BIT SIZE

DRILL BIT COUNTERSINK, TAPER SHANK, 60 ° COUNTERSINK ANGLE, 1/16 IN DRILL BIT SIZE

EAZYPOWER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36JF96
  • Mfr. Model # 30176/B
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This centre drill bit is made of high speed steel. It is designed for use with general purpose. This centre drill bit has a bright (uncoated) finish, and has wire measurements. It has a 2¾ inch length. Plus it has two spiral flutes, taper shank, and a right hand cutting direction.

Technical Specs

  • Item Center Drill
  • Countersink Angle 60 Degrees
  • Drill Bit Size 1/16 in
  • Adjustable Drill Yes
  • Finish - Machining Bright (Uncoated)
  • Flute Type Spiral
  • Spiral Direction Right Hand
  • Overall Length 2 3/4 in
  • Shank Type - Machining Taper
  • Measurement System Wire
  • Body Dia. 7/16 in
  • Material - Machining High Speed Steel
  • Cutting Direction - Machining Right Hand
  • Number of Flutes 2
  • For Screw Size 1/16 in
  • Primary Material Application General Purpose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list