!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL CHUCK, BALL-BEARING, HEAVY-DUTY, 3/64-3/4 IN CAPACITY, JT4 MOUNT, P7 KEY

DRILL CHUCK, BALL-BEARING, HEAVY-DUTY, 3/64-3/4 IN CAPACITY, JT4 MOUNT, P7 KEY

GS

DRILL CHUCK, BALL-BEARING, HEAVY-DUTY, 3/64-3/4 IN CAPACITY, JT4 MOUNT, P7 KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL CHUCK, BALL-BEARING, HEAVY-DUTY, 3/64-3/4 IN CAPACITY, JT4 MOUNT, P7 KEY

DRILL CHUCK, BALL-BEARING, HEAVY-DUTY, 3/64-3/4 IN CAPACITY, JT4 MOUNT, P7 KEY

GS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SWA536-504
  • Mfr. Model # 536-504
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.54 lbs

Product Details

This ball-bearing drill chuck is used for heavy-duty applications. It has a 3/64 to 3/4 inch capacity, has a JT4 mount, and uses a P7 key.

Technical Specs

  • Item Drill Chuck
  • Mounting Type Threaded
  • Key Number P7
  • Bearing Type Ball
  • Features High Precision, Premium Tolerance
  • Min. Drill Capacity 3/64 in
  • Application Jig Borers, Lathes, Milling Machines, Production Drilling Machines, Radials
  • Mounting Size JT4
  • Max. Drill Capacity 3/4 in
  • Chuck Type Drill Chuck
  • For Shank Type Twist Drill Shank
  • Product Type Drill Chuck

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list