!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEADED PRESS-FIT DRILL BUSHING (H), STANDARD WALL, ⅝ IN INSIDE D, ⅞ IN OUTSIDE D

HEADED PRESS-FIT DRILL BUSHING (H), STANDARD WALL, ⅝ IN INSIDE D, ⅞ IN OUTSIDE D

APPROVED VENDOR

HEADED PRESS-FIT DRILL BUSHING (H), STANDARD WALL, ⅝ IN INSIDE D, ⅞ IN OUTSIDE D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADED PRESS-FIT DRILL BUSHING (H), STANDARD WALL, ⅝ IN INSIDE D, ⅞ IN OUTSIDE D

HEADED PRESS-FIT DRILL BUSHING (H), STANDARD WALL, ⅝ IN INSIDE D, ⅞ IN OUTSIDE D

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11H559
  • Mfr. Model # H5612MH
  • UNSPSC # 31171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This headed press-fit drill bushing (type H) is size 5/8 inch. In addition, it is made of high speed steel.

Technical Specs

  • Item Headed Press-Fit Drill Bushing (H)
  • Head Type Yes
  • Inside Dia. 5/8 in
  • Drill Size 5/8 in
  • Outside Dia. 7/8 in
  • Bushing Code H
  • Overall Length 3/4 in
  • Head Material High Speed Steel
  • Material - Machining High Speed Steel
  • Drill Bushing Wall Type Standard Wall
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.625
  • Inside Dia. Tolerance +0.00002 in/+0.0006 in
  • Outside Dia. Tolerance +0.0018 in/+0.0015 in
  • Bushing Head Type Headed
  • Head Dia. 1 7/64 in
  • Heat Treatment Through Hardened
  • Rockwell Hardness RC 62-64

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list