!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
350N DRILL BIT SET, NEUTRAL, BLACK/GOLD, ¼ IN, 135 ° , HSS, 3½ IN L, 1.40625 IN SHANK, M-7N

350N DRILL BIT SET, NEUTRAL, BLACK/GOLD, ¼ IN, 135 ° , HSS, 3½ IN L, 1.40625 IN SHANK, M-7N

DRILLCO

350N DRILL BIT SET, NEUTRAL, BLACK/GOLD, ¼ IN, 135 ° , HSS, 3½ IN L, 1.40625 IN SHANK, M-7N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
350N DRILL BIT SET, NEUTRAL, BLACK/GOLD, ¼ IN, 135 ° , HSS, 3½ IN L, 1.40625 IN SHANK, M-7N

350N DRILL BIT SET, NEUTRAL, BLACK/GOLD, ¼ IN, 135 ° , HSS, 3½ IN L, 1.40625 IN SHANK, M-7N

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.96 / EACH

EHC: EHC :
Min Qty 12 = $59.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT350N116
  • Mfr. Model # 350N116
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.444 lbs

Product Details

This M-7N drill bit set is made of high speed steel and has a 1.40625 inch long shank. It is for use with stainless steel and cast iron. This 350N series drill bit set has a black and gold finish, and has fractional inch measurements. It has a 3½ inch length. Plus it has 2 3/32 inch flutes, straight shank with three flats, neutral cutting direction, and 135 Degrees split point.

Technical Specs

  • Item Mechanics Length Drill
  • Decimal Equivalent 0.2500 in
  • Material - Machining High Speed Steel
  • Flute Type Spiral
  • Drill Bit Point Angle 135 Degrees
  • Flute Length 2 3/32 in
  • Maximum Drilling Depth 2 in
  • Depth:Dia. Ratio 4xD
  • Drill Length Class Mechanics Length
  • Shank Length 1.4063 in
  • Material Grade - Machining M-7N
  • Application Stainless Steel, Other Hard Metal
  • Drill Bit Size 1/4 in
  • Measurement System Fractional Inch
  • Finish - Machining Black, Gold
  • Shank Type - Machining Straight with Three Flats
  • Drill Bit Point Type Split Point
  • Overall Length 3 1/2 in
  • Cutting Direction Left Hand, Right Hand
  • Drill Bit Grouping Individual
  • Series 350N
  • Spiral Direction Neutral
  • Primary Material Application Stainless Steel and Other Hard Metal
  • List Number 350N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list