close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
3/8 inch air drill, 2400 RPM. For drilling, hole sawing and cylinder honing. Features: teasing throttle, side handle for added control, handle exhaust, and triple planetary gearing.
Technical Specs
Item Drill
Duty Rating Industrial Duty
Max. Torque 3.1 ft-lb
Chuck Size 3/8 in
Drill Chuck Type Keyless
Reversible No
Free Speed 2,400 RPM
Drilling Capacity in Cast Iron 1/4 in
Drilling Capacity in Wood 3/8 in
Air Consumption 16.5 cfm
Min. Hose Size 3/8 in
Horsepower 0.5 hp
Noise Level 90 dB
Handle Type Pistol Grip
Housing Material Aluminum
Gear Train Planetary
Tool Weight 2.3 lb
Overall Height 6 7/8 in
Tool Brand Chicago Pneumatic
Body Style - Air Tools Pistol
Power Source Air-Powered
Torque Range 0 ft-lb to 3.1 ft-lb
Min. Torque 0 ft-lb
Chuck Material Metal
Spindle Thread Size 3/8"-24
Variable Speed Yes
Drilling Capacity in Aluminum 1/4 in
Drilling Capacity in Steel 1/8 in
Application Drilling, Reaming Holes
Air Inlet 1/4 in
Air Pressure 90 psi
Exhaust Location Handle
Throttle Type Trigger
Handle Material Aluminum
Vibration Level 2.5 m/sq sec
Bearing Design Ball
Overall Length 7 in
Overall Width 6 7/8 in
Includes Jacobs Chuck
Alternate Products
CHICAGO PNEUMATIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$358.98
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$320.55
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.62
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$265.69
/ EACH