!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MORSE TAPER SHANK DRILL BIT, 61/64 IN, HIGH SPEED STEEL

MORSE TAPER SHANK DRILL BIT, 61/64 IN, HIGH SPEED STEEL

CLARKSON-OSBORN

MORSE TAPER SHANK DRILL BIT, 61/64 IN, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MORSE TAPER SHANK DRILL BIT, 61/64 IN, HIGH SPEED STEEL

MORSE TAPER SHANK DRILL BIT, 61/64 IN, HIGH SPEED STEEL

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR30061
  • Mfr. Model # DR30061
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This drill bit boasts a morse taper shank for quick installation. The bit is made of high-speed steel and fits a drill size of 61/64 inch.

Technical Specs

  • ItemDrill
  • Decimal Equivalent0.9531 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute Length6.375 in
  • Taper Shank SizeMT3
  • Drill Bit GroupingIndividual
  • Drill Bit Size 0.9531 in
  • Measurement System Fractional Inch
  • Finish - Machining Steam Oxide
  • Flute Type Spiral
  • Shank Type - Machining Taper
  • Overall Length 11 in
  • List Number DR30

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list