!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLASS & TILE DRILL BIT, ¼ IN DRILL BIT SIZE, 3¼ IN MAX DRILLING DP, ¼ IN SHANK DIA

GLASS & TILE DRILL BIT, ¼ IN DRILL BIT SIZE, 3¼ IN MAX DRILLING DP, ¼ IN SHANK DIA

CLE-LINE

GLASS & TILE DRILL BIT, ¼ IN DRILL BIT SIZE, 3¼ IN MAX DRILLING DP, ¼ IN SHANK DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLASS & TILE DRILL BIT, ¼ IN DRILL BIT SIZE, 3¼ IN MAX DRILLING DP, ¼ IN SHANK DIA

GLASS & TILE DRILL BIT, ¼ IN DRILL BIT SIZE, 3¼ IN MAX DRILLING DP, ¼ IN SHANK DIA

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1822C20720
  • Mfr. Model # 1822C20720
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This glass and tile drill bit is made of high speed steel. It is for use on glass, tile. This Cle-Line 1822 series glass and tile drill bit meets the standards for ANSI. Plus it has a fractional inch measurement system, a right hand cutting direction, and has a bright (uncoated) finish.

Technical Specs

  • Item Glass and Tile Drill Bit
  • Drill Bit Size 1/4 in
  • Drill Bit Point Type Radial
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 3.9375 in
  • Material - Machining High Speed Steel
  • Primary Material Application Glass, Tile
  • Series 1822
  • Standards ANSI
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.25
  • Flute Type Spiral
  • Maximum Drilling Depth 3 1/4 in
  • Spiral Direction Right Hand
  • Shank Diameter 1/4 in
  • Overall Length 3 15/16 in
  • Finish - Machining Bright (Uncoated)
  • Sub Brand Cle-Line
  • Drill Bit Grouping Set

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list