RIGHT HAND, BLACK OXIDE, 0.5 IN, 118 ° , HIGH SPEED STEEL, TAPER SHANK, 8.25 IN LENGTH
RIGHT HAND, BLACK OXIDE, 0.5 IN, 118 ° , HIGH SPEED STEEL, TAPER SHANK, 8.25 IN LENGTH
NO BRAND NAME ASSIGNED
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This taper-shank drill bit is made of high speed steel. This taper-shank drill bit has a black oxide finish. It is non-coolant through with a 8¼ inch length. Plus it has 4⅜ inch flutes, taper shank, a right hand cutting direction, and 118 Degrees standard point drill point.
Technical Specs
Item Drill Bit
Decimal Equivalent 0.5 in
Finish - Machining Black Oxide
Drill Bit Point Type Standard
Cutting Direction Right Hand
Taper Shank Size MT2
Coolant Fed Non-Coolant Through
Drill Bit Size 0.5 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Length 4.375 in
Shank Type - Machining Taper
Overall Length 8.25 in
Drill Bit Grouping Set