!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD DRENCH HOSE, KEG-MOUNT EYE WASH, 1/2" NPT, GREEN, 2 1/2 X 3 X 44 IN, PVC/BRASS

HANDHELD DRENCH HOSE, KEG-MOUNT EYE WASH, 1/2" NPT, GREEN, 2 1/2 X 3 X 44 IN, PVC/BRASS

HUGHES

HANDHELD DRENCH HOSE, KEG-MOUNT EYE WASH, 1/2" NPT, GREEN, 2 1/2 X 3 X 44 IN, PVC/BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD DRENCH HOSE, KEG-MOUNT EYE WASH, 1/2" NPT, GREEN, 2 1/2 X 3 X 44 IN, PVC/BRASS

HANDHELD DRENCH HOSE, KEG-MOUNT EYE WASH, 1/2" NPT, GREEN, 2 1/2 X 3 X 44 IN, PVC/BRASS

HUGHES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $543.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRTOPT50
  • Mfr. Model # OPT50
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This handheld drench hose is for use with keg-mounted eye wash stations. It has a 1/2" NPT connection at the valve, which is made of chrome-plated brass. Measuring 2 1/2 inches in length x 3 width x 44 height, the flexible, 34-inch PVC green hose has a cap to keep debris from the diffuser.

Technical Specs

  • Item Drench Hose
  • Length 2-1/2"
  • Height 44"
  • Colour Green
  • Width 3"
  • Features • Quick installation - 1/2-in NPT (M) connection• Chrome plated brass valve• Flexible 34-inch (864-mm) drench hose with cap to keep debris off diffuser

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list