!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAIN SEAL WALL MOUNT, FOR 2131, 2132, 2137, 2203, 2204, & 2211, 7 X 51 IN, YELLOW

DRAIN SEAL WALL MOUNT, FOR 2131, 2132, 2137, 2203, 2204, & 2211, 7 X 51 IN, YELLOW

ULTRATECH

DRAIN SEAL WALL MOUNT, FOR 2131, 2132, 2137, 2203, 2204, & 2211, 7 X 51 IN, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAIN SEAL WALL MOUNT, FOR 2131, 2132, 2137, 2203, 2204, & 2211, 7 X 51 IN, YELLOW

DRAIN SEAL WALL MOUNT, FOR 2131, 2132, 2137, 2203, 2204, & 2211, 7 X 51 IN, YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $477.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT2143
  • Mfr. Model # 2143
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 1004
  • Shipping Weight 8.0 lbs

Product Details

This drain seal wall mount is made of polyethylene and is yellow. It is designed for use with 42 inch x 42 inch, 48 inch x 48 inch, 42 inch diameter drain seals. It measures 51 inch length x 7 inch width x 7 inch height.

Technical Specs

  • Item Drain Seal Wall Mount
  • Diameter 7 in
  • For Use With Mfr. Model Number 2131, 2132, 2137, 2203, 2204, 2211
  • Includes Mounting Hardware Yes
  • Material Polyethylene
  • Storage Type Drain Seal Storage Case
  • Colour Yellow
  • For Use With 42 in x 42 in, 48 in x 48 in, 42 in Diameter Drain Seals
  • Height 7 in
  • Length 51 in
  • Mount Type Wall
  • Width 7 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list